Learn More
YSI™ Model 5239 Field Oxygen/Temperature Probe with Cable
Tough probe to accompany portable DO field-testers
$725.00 - $1097.00
Specifications
For Use With (Equipment) | YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter |
---|---|
Response Time | 90% in 10 sec. |
Temperature (English) Operating | 0°F to 113°F |
Temperature (Metric) Range | 0°C to 45°C |
Warranty | 1 Year |
Catalog Number | Mfr. No. | Probe Type | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Probe Type | Length (English) Cable | Length (Metric) Cable | Price | Quantity & Availability | |||
13-298-89
|
YSI™
052392 |
Oxygen | 50 ft. | 15 m |
Each for $859.00
|
|
13-398-87
|
YSI™
052390 |
Field/O2 Temperature | 10 ft. | 3 m |
Each for $1,097.00
|
|
13-398-88
|
YSI™
052391 |
DO/Temperature | 25 ft. | 7.5 m |
Each for $725.00
|
|
Description
Rugged field probe for use with YSI portable Models 52 and 58 or with YSI 5000 or 5100 benchtop meters when equipped with optional Probe Adapter Cable 13-299-78.
- Weighted and protected by a heavy-duty guard; optimized for YSI microprocessor-based systems
- Uses 13-299-77 Cap Membrane Kit
Benchtop meters are not recommended for field use. Not for use with handheld Models 55, 85, or 95.
Specifications
YSI portable model 52 and 58 or YSI 5000 and 5100 benchtop meter | |
0°F to 113°F | |
1 Year |
90% in 10 sec. | |
0°C to 45°C |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.