YSI™ Model 550A Dissolved Oxygen Meter

Rugged DO Meter designed for the field

Manufacturer: YSI™ 550A25CC

 View more versions of this product

Catalog No. 13-298-121

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Warranty 3 Years
    Width (English) 4.75 in.
    Resolution (Temperature) 0.1°C
    Includes Meter, DO/temperature probe, 4 C Batteries, Cable, Carrying Case
    Battery Life 2000 hr.
    Battery Type C Alkaline
    IP Rating 67
    Certifications/Compliance CE, IP67
    Height (English) 2.5 in.
    Length (English) 9 in.
    Saturation Range 0 to 500% Air Saturation
    Saturation Resolution 0.1% Air Saturation
    Width (Metric) 12cm
    Accuracy (Temperature) ±0.3°C
    Weight (English) 2 lb.
    Weight (Metric) 0.91kg
    Accuracy (DO) 0 to 20mg/L, ±0.3mg/L or 2% of reading, whichever is greater, 20 to 50mg/L, ±6% of reading
    Dimensions (L x W) 9 x 4.75 in. (23 x 12cm)
    For Use With (Application) DO, Temperature
    Length (Metric) 23cm
    Range (DO) 0 to 50mg/L
    Resolution (DO) 0.01, 0.1mg/L
    Sensor Types Thermistor
    Length (English) Cable 25 ft.
    Temperature (English) Range 23° to 113°F

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit