Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

YSI™ Model 550A Dissolved Oxygen Meter

Rugged DO Meter designed for the field

Manufacturer:  YSI™ 550A50

 View more versions of this product

Catalog No. 13-298-122


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

3 Years
Thermistor
±0.3°C
C Alkaline
CE, IP67
0.91kg
9 x 4.75 in. (23 x 12cm)
2.5 in.
50 ft.
0 to 50mg/L
0 to 500% Air Saturation
23° to 113°F
12cm
Meter, DO/temperature probe, 4 C Batteries, Cable
0.1°C
2000 hr.
67
2 lb.
0 to 20mg/L, ±0.3mg/L or 2% of reading, whichever is greater, 20 to 50mg/L, ±6% of reading
DO, Temperature
9 in.
23cm
0.01, 0.1mg/L
0.1% Air Saturation
4.75 in.
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit