YSI™ Model 550A Dissolved Oxygen Meter

Rugged DO Meter designed for the field

Manufacturer: YSI™ 550A100

 View more versions of this product

Catalog No. 13-298-116

  Check Availability
Add to Cart

    Specifications

    Warranty 3 Years
    Height (English) 2.5 in.
    Length (English) Cable 100 ft.
    Resolution (DO) 0.01, 0.1mg/L
    Width (English) 4.75 in.
    Width (Metric) 12cm
    Sensor Types Thermistor
    Resolution (Temperature) 0.1°C
    Battery Life 2000 hr.
    Battery Type C Alkaline
    Weight (Metric) 0.91kg
    For Use With (Application) DO, Temperature
    Length (Metric) 23cm
    Saturation Resolution 0.1% Air Saturation
    Temperature (English) Range 23° to 113°F
    Accuracy (Temperature) ±0.3°C
    Includes Meter, DO/temperature probe, 4 C Batteries, Cable
    IP Rating 67
    Certifications/Compliance CE, IP67
    Weight (English) 2 lb.
    Accuracy (DO) 0 to 20mg/L, ±0.3mg/L or 2% of reading, whichever is greater, 20 to 50mg/L, ±6% of reading
    Dimensions (L x W) 9 x 4.75 in. (23 x 12cm)
    Length (English) 9 in.
    Range (DO) 0 to 50mg/L
    Saturation Range 0 to 500% Air Saturation

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit