YSI™ Model 556 Multi-Probe System

Multi-functional handheld DO meter

Manufacturer: YSI™ 55602

 View more versions of this product

Catalog No. 13-298-65

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Product Type DO Meter with Barometer
    Warranty 3 Years
    Width (Metric) 11.9cm
    Accuracy (Conductivity) ±0.5% of Reading, 0.001mS/cm
    Weight (English) 2 lb.
    Accuracy (DO) 0 to 200% Air saturation: ±2% of reading or 2% saturation, whichever is greater, 200 to 500% air saturation: ±6% of reading, 0 to 20mg/L: ±2% of reading or 0.2mg/L, whichever is greater, 20 to 50mg/L:
    Height (English) 9 in.
    Range (DO) 0 to 50mg/L
    Resolution (ORP) 0.1mV
    Range (Conductivity) 0 to 100mS/cm
    Range (Salinity) 0 to 70ppt
    Includes Four C batteries, operating manual, soft carrying case
    Resolution (pH) 0.01
    Weight (Metric) 916g
    Accuracy (ORP) ±20mV
    Height (Metric) 22.9 cm
    Resolution (DO) 0.01mg/L
    Width (English) 4.7 in.
    Range (pH) 0 to 14
    Resolution (Conductivity) 0.001 to 0.1 mS/cm
    Resolution (Salinity) 0.01ppt
    Resolution (Temperature) 0.1°C
    Accuracy (Temperature) ±0.15°C
    Data Points 49000
    Outputs RS232
    Certifications/Compliance Conforms to GLP, CE Compliant
    Range (ORP) -999 to 999mV
    Accuracy (pH) ±0.2

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit