YSI™ pHotoFlex™ Colorimeters

Waterproof, multiparameter colorimeters are ideal for laboratory and field testing

Manufacturer: YSI™ 251105Y

 View more versions of this product

Catalog No. 15-177-700

  Check Availability
Add to Cart

    Specifications

    Product Type pHotoFlex STD colorimeter only
    Display Type Backlit LCD
    Height (English) 4.6 in.
    Height (Metric) 11.7cm
    Length (English) 9.3 in.
    Length (Metric) 23.6cm
    Weight (English) 1.3 lb.
    Weight (Metric) 0.6kg
    Width (English) 3.4 in.
    Width (Metric) 8.6cm
    IP Rating IP67
    Warranty 2 Year
    Includes Colorimeter, Batteries
    Operating Temperature Range 0° to 50°C
    Certifications/Compliance CE, ETLus, cETL
    Data Storage 100 Data sets
    Dimensions (L x W x H) 9.3 x 3.4 x 4.6 in. (23.6 x 8.6 x 11.7cm)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit