Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Zenon™ Z12 Foam
Click to view available options
Lens Tint:
Clear
Gray
Description
- Lightweight, rimless design provides all day user comfort
- Foam padding design forms a seal to keep out dust and airborne particles
- Thin, flexible temples provide a secure fit without uncomfortable pressure points
- Molded nose bridge design to fit the vast majority of users
- 9.5 Base curve lens
- Meets ANSI Z87.1+
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Height (Metric) | 50 mm |
Shape | Wraparound Lens |
Lens Tint | Clear |
Product Type | Safety glasses |
For Use With (Application) | General manufacturing and anywhere eye protection is needed |
Frame Color | Black |
Temple Style | Thin |
Material | Polycarbonate/Nylon/Synthetic Foam |
Disposable | Reusable |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction