Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Meccanica GM Divisione Medicale ZERO ZERO Prefilled Formalin Container, 60 mL
Meccanica GM Divisione Medicale ZERO Prefilled Formalin Container, 60 mL protects against exposure to harmful chemicals and vapors during routine fixation of specimens in formalin.
Supplier: Meccanica GM Divisione Medicale ZERO 6016
This item is not returnable.
View return policy
Description
- Reduces or eliminates exposure to formalin and harmful vapors
- Comes in a variety of colored caps for easy specimen identification
- Security seal
- Dual chamber keeps formalin trapped until container is activated
Specifications
Pre-filled Specimen Container | |
No | |
Round | |
60 mL | |
Threaded Cap | |
4.445 cm |
Yes | |
Polypropylene | |
Non-sterile | |
Plastic | |
Green |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction