Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Zinc PVA Fixative / Formalin 10% Two-Vial Set

Collect, preserve and permanently stain intestinal parasites with Zinc PVA Fixative and Formalin 10% in a convenient two-vial set with industry color-coded, sporked caps.

Supplier:  Thermo Scientific™ R21768

 View more versions of this product

Catalog No. R21768


Add to Cart
This item is not returnable. View return policy

Description

Description

Collect, preserve, concentrate, recover and permanently stain intestinal parasites with a convenient two-vial set. Thermo Scientfic™ Zinc PVA Fixative / Formalin 10% Two-Vial Set is part of a complete collection of quality fecal transports which come with industry standard color-coding and easy-to-use sporked caps.

Add convenience and safety to your fecal collection procedures with a broad line of transport products which have a long shelf life and are designed especially for enteric diagnostic testing.

Look to us for convenient kit packaging options, including bulk kits.

Multilingual patient collection instructions are included.

Choose from a wide range of collection and preservation products for fecal specimens, which is important to the successful growth, isolation and detection of microorganisms.
  • Cary Blair with Indicator
  • Formalin 10%
  • Formalin 5%
  • PVA Modified Fixative
  • SAF Fixative
  • Zinc PVA Fixative
  • Empty Vial
Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand, combining powerful manual, semi-automated and fully automated test products and a comprehensive line of media and diagnostic products to offer a complete, end-to-end solution to quickly deliver the products you need and the quality results your laboratory depends on.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Zinc PVA Fixative
15 mL
2 Vials/Set. Packaged in zip-seal bags.
Zinc PVA Fixative / Formalin 10% Two-Vial Set
2
200 Sets/Pk.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit