Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
CritiCore Protective Wear Zipper Front Reusable Cleanroom Frock
Click to view available options
Size:
2X-Small
X-Small
Small
Medium
Large
X-Large
2X-Large
3X-Large
5X-Large
6X-Large
Description
- Fluid and bacteria resistant Integrity 1800™ high performance carbon striped fabric
- Mandarin collar with two snaps at top
- Wide-pull zipper with a single snap at bottom
- Cuff Sleeves
- Laser-cut, pre-serged seams
- Silicon-free
- ESD carbon stripes provide electrostatic dissipation
Specifications
Product Type | Controlled Environments Frock |
Size | Large |
Material | Polyester |
Color | White |
Disposable | Reusable |
Sterility | Non-sterile |
Closure Type | Zipper with Snaps |
Cuff Style | Knit |
Seam Type | Pre-serged |
For Use With (Application) | Pharmaceutical, Electronics Assembly, Critical Environments |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction