Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dynalon™ ZoneDispo Single-Use DispoSampler

ZoneDispo is for pourable bulk goods up to 2mm particle size. For cross-section samples through all layers of a sample. Three openings, hole diameter 11mm. Disposable ZoneDispo sampler for pourable bulk goods up to 2mm particle size. Hole dia.,11 mm

Manufacturer:  Dynalon™ 8539334431

 View more versions of this product

Catalog No. 03-406-125


Add to cart

Description

Description

  • For disposable use
  • Individually packaged 
  • 21mm diameter
  • With EU foodstuffs and FDA compliance
  • Optionally sterilized by gamma rays
  • Lot Number included on packaging
  • Production, assembly and packaging in class 7 clean room (10,000)
  • Diameter 25 mm
  • For cross-section samples through all layers of the sample
  • Three openings
Specifications

Specifications

Sterile
-100° to 120°C
22mm
200mL
No
EU foodstuffs, FDA
DispoSampler
Pourable bulk goods
ZoneDispo HDPE 1000mm, 200mL Sterile P20
1000mm
−148° to 248°F
0.87 in.
6.76 oz.
Samplers
200mL
White
Yes
3 holes
39.38 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit