Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ ZoneDispo Single-Use DispoSampler
ZoneDispo is for pourable bulk goods up to 2mm particle size. For cross-section samples through all layers of a sample. Three openings, hole diameter 11mm. Disposable ZoneDispo sampler for pourable bulk goods up to 2mm particle size. Hole dia.,11 mm
$659.00 - $853.00
Specifications
Product Type | Sampler |
---|---|
Autoclavable | Not Autoclavable |
Includes | 3 holes |
Disposable | Yes |
Color | White |
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Length (Metric) | Sterility | Price | Quantity & Availability | |||
03-406-122
|
Dynalon™
8539334420 |
100 mL | 500 mm | Non-sterile |
Pack of 20 for $659.00
|
|
|||
03-406-123
|
Dynalon™
8539334421 |
100 mL | 500 mm | Sterile |
Pack of 20 for $731.00
|
|
|||
03-406-125
|
Dynalon™
8539334431 |
200 mL | 1000 mm | Sterile |
Pack of 20 for $853.00
|
|
|||
Description
- For disposable use
- Individually packaged
- 21mm diameter
- With EU foodstuffs and FDA compliance
- Optionally sterilized by gamma rays
- Lot Number included on packaging
- Production, assembly and packaging in class 7 clean room (10,000)
- Diameter 25 mm
- For cross-section samples through all layers of the sample
- Three openings
Compliance
EU foodstuffs, FDA
Specifications
Sampler | |
3 holes | |
White | |
Pourable bulk goods | |
-100° to +120°C | |
22 mm |
Not Autoclavable | |
Yes | |
EU foodstuffs, FDA | |
-148° to +248°F | |
0.87 in. |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title