Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiChem™ Cut™ Nitrile Blend Coated Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Chemical resistance delivered through ATG LiquiTech™ technology platform
- Seamless knit engineered yarn
- Ultra lightweight micro-foam nitrile coating
- Super light seamless knit HPPE liner provides comfort, sensitivity, fit and dexterity
- Gauntlet cuff keeps cuff close to hand to maintain fingers at tip of gloves to maximize dexterity
- Micro-cup non-slip grip finish on palm for controlled and superior grip in oily and wet applications
- All manufacturing ingredients comply with REACH legislation
- Green shell, black grip and white liner
Applications:
General handling and handling small castings, handling of small components, light metal fabrication and parts handling
Specifications
ANSI Abrasion Rating | ANSI 2 |
Certifications/Compliance (Europe) | EN-374 |
Color | Black, Green |
Latex Free | Yes |
Material | Nitrile |
Size | Large |
EN388 Standard | EN 388:4342BX |
EN ISO 374-1 CHEMICAL LETTER CODES | AKL |
Glove Cuff Style | Gauntlet |
Grip Design | Non-slip |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction