Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD Luer-Lok™ Disposable Syringes without Needles

Catalog No. 148232a Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Product Type:
Control Syringe
Syringe
Volume (Metric):
5 mL
10 mL
20 mL
Graduations:
0.2 mL
1 mL
Connection Type:
Luer Lock
Slip Tip
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Volume (Metric) Graduations Connection Type
14-823-2A Syringe 10 mL 0.2 mL Luer Lock
14-827-52 Control Syringe 10 mL 0.2 mL Luer Lock
14-826-12 - 5 mL 0.2 mL Slip Tip
14-829-21B - 20 mL 1 mL Slip Tip
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 missing translation for 'options'
This item is not returnable. View return policy
Catalog No. 14-823-2A missing translation for 'mfr' BD missing translation for 'supplierNo' 309604
This item is not returnable. View return policy

PrecisionGlide™ and Yale™ disposable and reusable needles are available

  • Supplied with tip shield
  • All syringes are for general purposes

  • 14-827-52 control syringe
  • Slip tip, Luer-Lok™ tip/cap available separately

Syringes with two capacities listed are dual scale.

TRUSTED_SUSTAINABILITY

Specifications

Needle Gauge No Needle Included
Latex Free Yes
Product Type Syringe
Disposable Single-use
Graduations 0.2 mL
Needle Point Number No Needle Included
Volume (Metric) 10 mL
For Use With (Equipment) PrecisionGlide and Yale Needles
Connection Type Luer Lock
Graduated Yes
Sterility Sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.