Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BD PrecisionGlide™ Single-use Needles: Regular Bevel - Regular Wall

Catalog No. 1482113d Shop All BD Diagnostic Systems Products
Change view
Click to view available options
Needle Gauge:
21 G
23 G
25 G
27 G
30 G
Length (Metric) Needle:
12.7 mm
19 mm
22.2 mm
25 mm
29 mm
31.75 mm
51 mm
Color:
Beige
Blue
Gray
Green
Turquoise
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Needle Gauge Length (Metric) Needle Color
14-821-13D 25 G 25 mm Blue
14-821-13A 30 G 25 mm Beige
14-821-13N 21 G 51 mm Green
14-826F 30 G 12.7 mm Beige
14-821-13B 27 G 31.75 mm Gray
14-821-13G 23 G 19 mm Turquoise
14-821-13F 23 G 29 mm Turquoise
14-826G 25 G 22.2 mm Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Catalog No. 14-821-13D Supplier BD Supplier No. 305125
Add to Cart
Add to Cart
This item is not returnable. View return policy

  • PrecisionGlide stainless-steel needles with translucent, color-coded, polypropylene hubs
  • Can also be sterilized with ethylene oxide (EtO) in their individual, easy-to-peel blister package
  • Regular wall, regular bevel

Order Info

Needles are autoclavable after removal from package.

TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Material Stainless Steel
Color Blue
Needle Gauge 25 G
For Use With (Application) Facilitate the injection of high-viscosity fluids
Length (English) Needle 1 in.
Product Type Syringe Needle
Length (Metric) Needle 25 mm
Needle Point Style Bevel
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.