Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Decon™ CiDehol™ 70 Wipes

Catalog No. 04355300
Click to view available options
Packaging Quantity:
160 Wipes/Canister
This item is not returnable. View return policy
This item is not returnable. View return policy

Alcohol wipes in canister

  • Pre-saturated with 70% isopropyl alcohol (IPA) and 30% USP grade water
  • Environmentally Friendly: Item contains environmental attributes or features (e.g. water conserving, lead-free, etc.) as described in the item detail
  • Recycled: Item contains recycled content as described in the item detail
  • Non-toxic: Item is non-toxic

Specifications

Length (English) 6 in.
Length (Metric) 15.24 cm
Container Type Pop-up canister
Disposable Single-use
For Use With (Application) Ideal for cleaning hard surfaces, production areas and equipment in labs, cleanrooms and other facilities
Packaging Quantity 160 Wipes/Canister
Saturation Solution 70% Isopropyl Alcohol, 30% deionized Water
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.