Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ FRIO-Temp™ Precision Liquid-in-Glass Verification Thermometers
GSA_VA

Catalog No. 13202507 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-30°C to +1°C
-5°C to +15°C
-5°C to +20°C
-90°C to +25°C
15°C to 50°C
Scale:
Celsius
Fahrenheit
For Use With (Equipment):
Blood Bank
Freezer
Incubator
Refrigerator
Ultra Low Freezer
Temperature Range (English):
-130°F to +80°F
-20°F to +35°F
20°F to 70°F
60°F to 120°F
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Scale For Use With (Equipment) Temperature Range (English)
13-202-507 -90°C to +25°C Celsius Ultra Low Freezer -
13-201-467 - Fahrenheit Freezer -20°F to +35°F
13-201-468 - Fahrenheit Blood Bank 20°F to 70°F
13-201-470 - Fahrenheit Ultra Low Freezer -130°F to +80°F
13-201-469 - Fahrenheit Incubator 60°F to 120°F
13-201-552 15°C to 50°C Celsius Incubator -
13-201-551 -5°C to +20°C Celsius Blood Bank -
13-202-508 -5°C to +15°C Celsius Refrigerator -
13-202-510 -30°C to +1°C Celsius Freezer -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 13-202-507 Supplier H-B Instrument™ Supplier No. B610040000
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

To verify sample temperatures in freezers, refrigerators, incubators and ovens with traceability to NIST™ and DAkkS.

Each item features a fluoropolymer coating for safety, individual serial numbers and a multilanguage (English, French, German, Italian, Portuguese and Spanish) Statement of Accuracy indicating accuracy traceable to NIST and DAkkS.

Tested and calibrated in triple-accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory against equipment who calibration is traceable to NIST and DAkkS.

Certifications

NIST, DAkkS

Warranty and Services

Five-year limited. See hbinstrument.com/conditions.php for details.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

For Use With (Application) Ideal for the chemical, petro-chemical, pharmaceutical, medical, cosmetic, and dairy industries; universities; refrigeration houses; scientific institutes; blood banks; freezer equipment producers; and laboratory equipment producers.
Includes Consists of a 30mL, glass bead filled bottle with a PFA safety coated thermometer
Length (English) Overall 5.7 in.
Length (Metric) 145 mm
Length (Metric) Overall 145 mm
Material PFA-coated
Product Type Verification Thermometer
Max. Temperature (English) 77°F
Max. Temperature (Metric) 25°C
Min. Temperature (English) -130°F
Min. Temperature (Metric) -90°C
Temperature Range (Metric) -90°C to +25°C
For Use With (Equipment) Ultra Low Freezer
Accuracy ±1°C, 2°C from -1/-40°C, and 2.5°C below -40°C
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.