Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Angled Thermometer

Catalog No. 13201575 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
25°C to 95°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-575 25°C to 95°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-575 Supplier H-B Instrument™ Supplier No. B608102900
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for use in all heating blocks

  • Angled at 90° and arrow at 37°C
  • Filled with organic liquid
  • White back glass type
  • Temperature range 25° to 95°C
  • Individually packaged

Customized thermometers can be manufactured based on required specifications

Specifications

For Use With (Application) Heating blocks
Immersion Type Total Immersion
Length (English) Overall 3.1 in.
Length (Metric) 80 mm
Length (Metric) Overall 80 mm
Material Glass
Thermometer Fill Red Organic Liquid
Product Type Angled Liquid-in-glass thermometer
Max. Temperature (English) 203°F
Max. Temperature (Metric) 95°C
Min. Temperature (English) 77°F
Min. Temperature (Metric) 25°C
Temperature Range (Metric) 25°C to 95°C
Accuracy ±1°C
Subdivision 1°C
Width (Metric) 42 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.