Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Economical Grade Thermometer

Catalog No. 13202636
Click to view available options
Temperature Range (Metric):
-10°C to +200°C

Glass Celsius thermometer

  • Range: 10° to 200°C
  • Division: 1°C
  • Length: 305mm (12 in.)

Specifications

Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Max. Temperature (Metric) 200°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +200°C
Accuracy +/-1° and +/-1.5° above 105°
Subdivision 1°C
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.