Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ 1:1 Infrared Pocket Thermometer

Catalog No. 13201782 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-33°C to +220°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-782 -33°C to +220°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
When device is in use, do not look directly into the laser beam; permanent eye damage may result. Use extreme caution when operating the laser. Never point the device toward anyones eyes. Keep out of reach of children.
Catalog No. 13-201-782 Supplier H-B Instrument™ Supplier No. B612001200

missing translation for 'validMainframeMsg'

When device is in use, do not look directly into the laser beam; permanent eye damage may result. Use extreme caution when operating the laser. Never point the device toward anyones eyes. Keep out of reach of children.

Includes

Multilanguage instructions, two LR44 battery

Accurately measure surface temperature from a distance with advanced optics. With Individual Calibration Report. Used in many laboratory and plant environments, this Durac™ Infrared Thermometer provides non-contact °F or °C (0.1 resolution) temperature measurement of any liquid, solid, or semi-solid. Operation is simple — turn it on, point at sample, and take reading.

  • Basic, compact, pen style unit with a 1:1 distance to spot ratio (DTS)
  • Comes with a built-in pocket clip and ideal for general use
  • Includes a Certificate of Calibration and individual serial number
  • Tested and calibrated in exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert. 2448.01), against equipment whose calibration is traceable to NIST
  • CE marked and RoHS compliant

Certifications

CE marked

Compliance

RoHS

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DKD, CE, RoHS
Dimensions (L x W x H) 68L x 18 mmD  (2.7 x 0.7 in.)
Emissivity 0.95 Fixed
For Use With (Application) Thermocouple Type-K probe
Height (English) 3.3 in.
Height (Metric) 83.8 mm
Includes Multilanguage instructions, two LR44 battery
Length (Metric) 85 mm
Probe Type Type K Thermocouple
Resolution 0.1°C
Width (English) 0.6 in.
Length (English) 3.3 in.
Max. Temperature (English) 428°F
Max. Temperature (Metric) 220°C
Min. Temperature (English) -27°F
Min. Temperature (Metric) -33°C
Temperature Range (English) -27°F to +428°F
Temperature Range (Metric) -33°C to +220°C
Accuracy 2% of reading or ±2°C, whichever is greater
Width (Metric) 15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.