Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Maximum/Minimum U-Shaped Thermometer

Catalog No. 13203019 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-35°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-203-019 -35°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-203-019 Supplier H-B Instrument™ Supplier No. B607610000RMD
This item is not returnable. View return policy

For use in high moisture or wet environments including green houses, sample prepration areas and water treatment facilities

  • Organic thermometer fill
  • Waterproof
  • Mounted on plastic casing
  • Two metal floats at the top of each column: one remains at maximum temperature while the other remains at minimum temperature
  • Floats can be reset by pushing the reset button

Specifications

For Use With (Application) High moisture or wet environments including green houses, sample preparation areas and water treatment facilities
Length (English) Overall 7.9 in.
Length (Metric) Overall 200 mm
Thermometer Fill Blue Organic Liquid
Max. Temperature (English) 120°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) -30°F
Min. Temperature (Metric) -35°C
Temperature Range (English) -30°F to +120°F
Temperature Range (Metric) -35°C to +50°C
Accuracy ±1°C at ambient, ±2°C at -30°C tolerance
Subdivision 1°C/2°F
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.