Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Durac™ Wall Thermometers

Catalog No. 13201752 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-20°C to +50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-752 -20°C to +50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 13-201-752 Supplier H-B Instrument™ Supplier No. B608020400
Add to Cart
Edge
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Strong and durable

  • Red organic thermometer fill
  • White back glass
  • Mounted to molded plastic case that protects bulb

Order Info

Dimensions: 2.5W x 9.8 in. H (63W x 250mmH)

Specifications

Length (Metric) 250 mm
Material Glass
Thermometer Fill Red Organic Liquid
Product Type Liquid-in-Glass Wall Thermometer
Max. Temperature (English) 120°F
Max. Temperature (Metric) 50°C
Min. Temperature (English) 0°F
Min. Temperature (Metric) -20°C
Temperature Range (English) 0°F to 120°F
Temperature Range (Metric) -20°C to +50°C
Accuracy ±1°C/±2°F
Subdivision 1°C/2°F
Width (Metric) 63 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.