Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ Easy-Read™ Environmentally Friendly Pocket Liquid-In-Glass Thermometers

Catalog No. p-4414437 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-30°C to +50°C
-5°C to +50°C
Accuracy:
±0.5°C
±1°C
Includes:
Closed Metal Case
Window Metal Case
Window Plastic Case
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Accuracy Includes
13-201-486 -30°C to +50°C ±1°C Closed Metal Case
13-201-491 -30°C to +50°C ±1°C Window Metal Case
13-201-484 -5°C to +50°C ±0.5°C Window Plastic Case
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13-201-486 Supplier H-B Instrument™ Supplier No. B603700400

missing translation for 'validMainframeMsg'

Convenience, portability and easy-to-read

  • Total immersion thermometers are equipped with a case to protect from breakage
  • Lead-free, yellow back glass and black liquid provides easy readability and fewer reading errors
  • Contains non-toxic, biodegradable, Enviro-Safe™ liquid
  • EnviroKleen™ certified

Applications:

Ideal for field studies, waste water treatment and any “on-the-go” applications.

Order Info

Should you require an individual Thermometer Calibration Report, factory calibrated thermometers or custom calibration services are available.

Certifications

Manufactured and tested by our USA quality team, these thermometers are traceable to NIST and include a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.

Specifications

Certifications/Compliance Traceable to NIST. Includes a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy and Traceability.
For Use With (Application) Ideal for field studies, waste water treatment and any “on-the-go” applications.
Immersion Type Total
Includes Closed Metal Case
Length (English) Overall 6.3 in.
Length (Metric) Overall 160 mm
Material Glass
Thermometer Fill Enviro-Safe™ Liquid
Max. Temperature (Metric) 50°C
Min. Temperature (Metric) -30°C
Temperature Range (Metric) -30°C to +50°C
Accuracy ±1°C
Subdivision 1°C
Scale Celsius
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.