Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ FRIO-Temp™ Calibrated Thermometer with Toluene Fill
GSA_VA

Catalog No. 13201550 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-90°C to +25°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-201-550 -90°C to +25°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-201-550 Supplier H-B Instrument™ Supplier No. B602000500
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Calibrated thermometer with a PFA-fluoropolymer safety coating

With toluene fill and glass bead-filled bottle, designed for use in ultralow freezers.

Supplied with a detailed calibration report, this thermometer is certified and traceable to NIST and DAkkS.

  • Type: Calibrated; certified to 0.1 of the smallest division
  • Coating: Fluoropolymer coated for safety
  • Thermometer fill:Toluene
  • Bottle Fill: Glass Beads
  • Divisions: 1
  • Accuracy: 1°C, 2° from -1 to -40°C; 2.5°C below -40°C
  • Certification Point: -40°C
  • Individually serialized

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Certifications/Compliance ISO/IEC 17025:2005, A2LA, NIST, DAkkS and FRIO-Temp™ Certified
For Use With (Application) Freezer, refrigerator, incubator and ovens to verify sample temperature
Length (English) Overall 5.7 in.
Length (Metric) 145 mm
Length (Metric) Overall 145 mm
Material Glass
Thermometer Fill Toluene
Product Type Verification Thermometer
Max. Temperature (English) 77°F
Max. Temperature (Metric) 25°C
Min. Temperature (English) -130°F
Min. Temperature (Metric) -90°C
Temperature Range (Metric) -90°C to +25°C
Accuracy 2°C from -1 to -40°C, 2.5°C below -40
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.