Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ KIMAX™ Babcock Bottle for Half & Half and Ice Cream testing

Click to view available options
Capacity (Metric):
2 mL
Description
- Subdivisions: 0.2%
- Tolerance: ±0.2%
- Sample size: 9 grams

Specifications
Specifications
Capacity (Metric) | 2 mL |
Material | Borosilicate Glass |
Tolerance | ±0.2% |
Height (Metric) | 165 mm |
Product Type | Babcock Bottle |
Height (English) | 6.5 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Kimble™ KIMAX™ Babcock Bottle for Half & Half and Ice Cream testing >
Spot an opportunity for improvement?Share a Content Correction