Learn More
Ansell™ Digitcare™ SafeGlo™ SG12 Medical Exam Gloves
Ansell™ Digitcare™ SafeGlo™ SG12 Medical Exam Gloves designed for emergency workers in high-risk applications
Specifications
| Color | Orange |
|---|---|
| Certifications/Compliance | ASTM D6319 |
| Material | Nitrile Polymer |
| Disposable | Yes |
| Latex Free | Yes |
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
|
19-500-988
|
Ansell™
SG123 |
Large | N/A | N/A | N/A | ||||
|
19-500-989
|
Ansell™
SG124 |
X-Large | N/A | N/A | N/A | ||||
Description
- Advanced non-latex nitrile polymer
- Polymer coating for easier donning
- AQL of 0.65 exceeds industry standards
- SafeGlo™ orange color for high visibility and improved first responder safety
- ExactFit™ glove formers for reduced hand fatigue and improved dexterity
Specifications
| Orange | |
| Nitrile Polymer | |
| Yes | |
| Box |
| ASTM D6319 | |
| Yes | |
| 12 in. | |
| 100/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.