Learn More
Chemglass Life Sciences 10 mL Transport Tubes, Caps Separated, Sterile (Nested) - 200 Tubes/Bag

Supplier: Chemglass Life Sciences CGN474220
Sterile 10 mL nested transport tubes supplied with separated HDPE screw caps for secure sample storage, transport, and freezing in clinical, environmental, food testing, and research laboratories.
- Volume: 10 mL.
- Material: USP VI polypropylene tube and HDPE cap.
- Sterility: electron beam sterilized, SAL = 10^-6; DNase-, RNase-, pyrogen-, and endotoxin-free.
- Pack size: 200 tubes and 200 caps per bag; 1,000 tubes and 1,000 caps per case.
- Temperature range: -196°C to 121°C.
- Sealing performance: no leakage at 95 kPa negative pressure, suitable for air transport considerations.
- Format: nested tubes with caps supplied separately for easy handling.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.