Learn More
Chemglass Life Sciences 10 mL Transport Tubes, Shorter, Caps Separated, Sterile, 200 Tubes/Bag

Supplier: Chemglass Life Sciences CGN474220S
Sterile 10 mL transport tubes for storing, transporting, and freezing samples. Self-standing USP VI polypropylene tubes with HDPE caps, produced in a controlled clean workshop and electron-beam sterilized to SAL 10⁻⁶.
- Self-standing design for easy handling and storage.
- Tube material: USP VI polypropylene.
- Cap material: HDPE.
- Sterilized by electron beam to SAL 10⁻⁶.
- Packaging: 200 tubes per bag; 200 caps per bag; 1,000 tubes + 1,000 caps per case.
- Temperature range: -196°C to 121°C.
- DNAse-, RNase-, pyrogen-, and endotoxin-free.
- Manufactured in a 100,000-level clean workshop.
- Excellent sealing performance; no leakage at negative pressure 95 kPa.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.