Learn More
Chemglass Life Sciences Chemglass 19 mm Adjustable Probe Holder for Bioreactors (M27 thread)

Supplier: Chemglass Life Sciences CLS138522
Chemglass adjustable probe holder designed to secure 19 mm pH and dissolved-oxygen probes in bioreactors. Height is adjustable via a compression fitting, and stainless steel components are electropolished for bioprocess compatibility.
- Adjustable height with compression fitting.
- Accepts 19 mm diameter pH and DO probes.
- M27 thread for mounting to reactor ports.
- 316L stainless steel construction, electropolished to 20 Ra or better.
- Compatible with common bioreactor housings and replacement parts.
- Uses a 26.6 x 2.62 mm silicone O-ring as a sealing reference.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.