Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Instech Standard infusion and sampling swivel for two channel access with rats. 25ga mates with Vascular Access Button tethers.
SDP

Supplier:  Instech 375/D/25

Encompass

The Instech 375/D/25 is a dual-channel stainless steel swivel for continuous infusion or sampling in rats. It features two independent 25-gauge (25ga) fluid channels with low-torque quartz-lined seals to reduce animal stress and provide high chemical resistance. This precision component ensures tangle-free movement by acting as a reliable interface between stationary equipment and rotating tether systems like a VAB™ assembly.

Features

  • Channel Count: Dual-channel
  • Port Gauge: 25ga
  • Body Length: 1.2 in (3.05 cm)
  • Material: Stainless steel / Quartz seals
  • Compatibility: Rat tethers and VAB™
  • Dead Volume: 3.5 µL per channel

Catalog No. NC1465249


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.