Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Cryogenic vial, self-standing, 4.0 mL, external thread, 2D barcode
SDP

Supplier:  Chemglass Life Sciences CGN476305

Encompass_Preferred

4.0 mL self-standing cryogenic vial with an external thread and a laser-etched 2D barcode for reliable, rack-compatible sample identification. Constructed from USP VI polypropylene, the vial is E-beam sterilized to SAL 10^-6, non-pyrogenic, and free of DNase, RNase, and human DNA. The solid one-piece design and round bottom maintain barcode integrity at low temperatures; vials are autoclavable with clear graduations and a white marking area.

  • Capacity: 4.0 mL.
  • Material: USP VI polypropylene.
  • Thread type: external thread.
  • Barcode: laser-etched 2D barcode on the bottom; 100% inspection for readability and uniqueness.
  • Sterilization: E-beam sterilized, SAL = 10^-6.
  • Contamination control: non-pyrogenic, DNase/RNase free, human DNA free.
  • Design: round bottom, self-standing, solid one-piece construction to protect barcode at low temperatures.
  • Packaging: 9 x 9 vials per rack; 8 racks per case (648 vials/case).

Catalog No. 50-273-3384


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.