Learn More
MSC Value Collection 1200 lb Polyester Cam Buckle Strap, 1 ea
Supplier: MSC 93246965
This cam buckle strap tie down is designed for securing various loads, offering reliable performance with a 1200 lb load capacity. Constructed from durable polyester, it is suitable for a wide range of applications.
- Tie down type: Cam buckle strap
- Load capacity of 1200 lb
- Material: Polyester
- Length: 180 in
- Country of origin: China
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.