Learn More
MSC Erickson Ratchet Strap, 27 ft, 3300 lb, 1 ea
Supplier: MSC 05573514
This heavy-duty ratchet strap tie down is designed for securing loads with a robust breaking strength of 10000 lb and a working load capacity of 3300 lb. Constructed from durable polyester with steel J-hooks, it offers reliable performance for demanding applications.
- Length: 27 ft long polyester strap
- Width: 2 in wide strap
- Load capacity: 3300 lb
- Breaking strength: 10000 lb
- End type: J-hook
- End material: Steel
- Color: Yellow
- Duty rating: Heavy-duty
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.