Learn More
Chemglass Life Sciences Chemglass 3/8 in Hose Barb Non-Valved Coupling Body with Lock, Polycarbonate - Pack of 50

Supplier: Chemglass Life Sciences CLS91422T03
This pack of 50 non-valved hose barb coupling bodies is designed for secure, low-leakage fluid connections with 3/8 in (9.5 mm) ID tubing. The coupling body is made from USP Class VI polycarbonate and includes ergonomic latch features and optional locking sleeves to reduce accidental disconnects and tubing kinks.
- Pack quantity: 50.
- Fits 3/8 in (9.5 mm) inner diameter tubing.
- Main material: polycarbonate, USP Class VI, ADCF.
- Optional locking sleeve to prevent accidental disconnects.
- Ergonomic thumb latch for easy operation with gloved hands.
- O-ring options include platinum-cured silicone and Buna-N for chemical compatibility.
- Pressure rating: vacuum to 60 psi (4.14 bar).
- Temperature range: polycarbonate -40°F to 250°F (-40°C to 121°C); polysulfone up to 300°F (149°C).
- Sterilization methods: autoclave (uncoupled only), EtO, e-beam, gamma (up to 50 kGy).
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.