Learn More
Cole-Parmer Techne 3028900 Portable Dry Block Calibrator, 120VAC
Supplier: Cole-Parmer 1610197
- Wide temperature range
Independent over temperature cutout - Maximum temperature of 430C/806F
- Built rugged for portable field use
- Fast heat up and cool down
- 10 insert formats available
- Temperature sensor burnout protection
- Lightweight, only 9 lbs
- Low cost
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.