Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Chemglass Life Sciences Nest 3 mL sterile transport tubes with caps on, 50/pk (CGN-4742-03)
SDP

Supplier:  Chemglass Life Sciences CGN474203

Encompass_Preferred

Nest 3 mL transport tubes with caps on are sterile, self-standing polypropylene tubes designed for secure specimen transport and short-term storage. Manufactured in cleanroom conditions and sterilized by electron beam (SAL 10^-6), they are RNase-, DNase-, and pyrogen-free. Typical packaging is 50 tubes per pack, 1,000 tubes per case.

  • Capacity: 3 mL.
  • Material: USP VI polypropylene tube; HDPE cap.
  • Sterilization: electron beam, SAL=10^-6.
  • Packaging: 50 per pack; 1,000 per case.
  • Temperature range: approximately -196°C to 121°C.
  • Cleanliness: produced in 100,000-level clean workshop; RNase-, DNase-, and pyrogen-free.
  • Features: self-standing design and excellent sealing performance with no leakage at -95 kPa negative pressure.

Catalog No. 50-273-3407


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.