Learn More
Medchemexpress LLC 4H-1-benzopyran-4-one, 7-methoxy-3-(4-methoxyphenyl)-d6 | 1 MG

Supplier: Medchemexpress LLC HYN2145S1MG
4',7-Dimethoxyisoflavone-d6 is a deuterium-labeled flavonoid derived from Albizia julibrissin, known for its antifungal properties. This compound is intended for research use only, particularly in studies examining the impact of deuterium substitution on pharmacokinetics and metabolic profiles.
- Isotope-labeled compound
- Purity: 98.82%
- Appearance: Light yellow to yellow solid
- Storage for powder: -20°C for 3 years or 4°C for 2 years
- Storage in solvent: -80°C for 6 months or -20°C for 1 month
- Ships at room temperature
- Soluble in DMSO; other solvents include H₂O, Ethanol, or DMF
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.