Learn More
Chemglass Life Sciences 5-Layer Tissue Culture Flask, Plug Seal Cap, Sterile, Treated - 870 cm² per surface, 1/pk (8/cs)

Supplier: Chemglass Life Sciences CGN2404V02
Multi-layer 5-layer tissue culture flask designed for high-surface-area cell growth applications. Constructed from high-clarity, 100% virgin polystyrene with vacuum plasma tissue culture treatment and E-beam sterilization, each flask provides five stacked growth surfaces to increase culture capacity while maintaining lot traceability and individual wrapping.
- High clarity, 100% virgin polystyrene.
- Sterilized by E-beam.
- Vacuum plasma tissue culture treatment.
- Growth area per surface: 870 cm².
- Five stacked growth surfaces (5-layer).
- Plug seal cap with straight neck.
- Pack size: 1 per pack, 8 per case.
- Individually plastic wrapped.
- Non-pyrogenic and DNase/RNase-free.
- Clear lot number for batch traceability.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.