Learn More
Chemglass Life Sciences Chemglass 5,000 mL Heavy-Wall 3-Neck Round Bottom Flask - center joint 45/50, two side joints 29/42 (CG-1522-22)

Supplier: Chemglass Life Sciences CG152222
Chemglass CG-1522-22 is a 5,000 mL heavy-wall, three-neck round-bottom flask designed for laboratory synthesis, distillation, and reflux. It features standard-taper outer joints and vertical side necks for secure multi-component assemblies.
- Capacity: 5,000 mL (5 L).
- Neck configuration: three-neck round-bottom flask with one center neck and two side necks.
- Joint sizes: center neck 45/50 outer; side necks 29/42 outer.
- Wall type: heavy wall for reinforced durability.
- Neck orientation: vertical side necks with standard taper outer joints.
- Country of origin: made in the United States.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.