Learn More
MSC Albion Swivel Caster, Honcho PU, 8 in Dia, 1 ea
Supplier: MSC 66038043
This swivel top plate caster is designed for demanding material handling applications, featuring a durable construction with a high load capacity.
- Plate mount type ensures secure attachment.
- Wheel diameter measures 8 in. for substantial movement.
- Wheel material comprises polyurethane and aluminum for resilience.
- Equipped with a total-lock brake for secure positioning.
- Roller bearing type in the wheel for smooth operation.
- Cold forged construction provides enhanced durability.
- Overall height of 9-1/2 in.
- Zinc finish/coating offers corrosion resistance.
- Load capacity of 900 lb.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.