Learn More
Hach Company Hach Digital Extension Cable, 15 m (50 ft) - for Digital pH/ORP Sensors and SC200 Controller
Supplier: Hach Company 5796100
The Hach digital extension cable, 15 m (50 ft), extends the cable length of compatible digital sensors and controllers to allow remote mounting and longer installation runs. The cable is constructed for reliable signal transmission in process environments.
- Extends sensor cable length by 15 m (50 ft).
- 4-conductor plus 1 shield cable construction.
- Rated to 105 °C (221 °F).
- Recommended maximum single-run cable length: 100 m (328 ft).
- When used with a termination box, enables transmission distances up to 1,000 m (3,280 ft).
Description
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.