Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Beckman Coulter Beckman Coulter MET ONE 6015 Remote Down-Exhaust Assembly with Flow Meter

Supplier:  Beckman Coulter 2088615DFA

Encompass

Replacement remote assembly for the MET ONE 6015 particle counter configured with down exhaust, an analog interface, and an integrated flow meter. Designed for continuous particle monitoring in controlled clean zones and for straightforward integration into facility monitoring systems.

  • Down exhaust orientation for directed sampling.
  • Analog 4-20 mA interface for process integration.
  • Integrated flow meter included.
  • Flow rate 1.0 CFM (2.83 LPM).
  • Particle size range 0.3-10 μm.
  • Sensitivity 0.5 μm at 1.0 CFM.
  • Power 9-28 VDC, 3.5 W.
  • ISO 21501-4 compliance for calibrated counting.
  • Long-life laser diode light source.

Catalog No. NC2875905


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.