Learn More
Waters Corp ACQUITY UPLC Method Validation Kit, BEH Shield RP18, 1.7 μm
Supplier: Waters Corp 186006021
This kit is designed for method validation, consisting of three columns packed with different batches of sorbent to ensure consistent results. It features BEH Shield RP18 bonding technology for reversed-phase separation in UPLC and UHPLC systems.
- Includes three columns packed with different batches of sorbent.
- Designed for reversed phase separation.
- Features BEH Shield RP18 bonding technology.
- Supports UPLC and UHPLC systems.
- Particle size: 1.7 μm.
- Inner diameter: 2.1 mm.
- Length: 150 mm.
- Pore size: 130 Å.
- pH range: 2 to 11.
- Maximum pressure: 18000 psi (1240 bar).
- Low silanol activity.
- Spherical particle shape.
- Parker-style endfitting.
- Carbon load: 17 %.
- Endcapped.
- USP classification L1.
- Features eCord technology.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.