Learn More
Waters Corp Waters Column, 130Å, 1.7 μm, 2.1 mm x 50 mm
Supplier: Waters Corp 176002163
ACQUITY CSH Phenyl-Hexyl columns are utilized to provide alternative analyte selectivity, serving as a valuable tool for method development. The trifunctionally bonded C6 phenyl ligand is a robust, low bleed sorbent that selectively retains polyaromatic compounds through pi-pi interactions.
- Pore size: 130 Å
- Particle size: 1.7 μm
- Column dimensions: 2.1 mm x 50 mm
- Units per package: 3
- Chemistry: Phenyl
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range: 1 to 11
- Maximum pressure: 18000 psi (1240 bar)
- Bonding technology: Phenyl-Hexyl
- System compatibility: UPLC, UHPLC
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.