Learn More
Waters Corp WATERS Column, Phenyl-Hexyl, 130Å, 1.7 μm, 3 mm × 100 mm
Supplier: Waters Corp 176002168
ACQUITY CSH Phenyl-Hexyl columns provide alternative analyte selectivity and serve as a valuable tool for method development. The trifunctionally bonded C6 phenyl ligand offers robust, low bleed sorbents that selectively retain polyaromatic compounds through pi-pi interactions.
- Provides alternative analyte selectivity
- Valuable tool for method development
- Features trifunctionally bonded C6 phenyl ligand
- Robust, low bleed sorbents
- Selectively retains polyaromatic compounds through pi-pi interactions
- Particle size: 1.7 μm
- Pore size: 130 Å
- Inner diameter: 3 mm
- Length: 100 mm
- pH range: 1 to 11
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped design
- Spherical particle shape
- Low silanol activity
- Compatible with UPLC and UHPLC systems
- Carbon load: 14%
- eCord enabled
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.