Learn More
Waters Corp Waters Corporation Column, Cyano (CN), 1.8 μm, 3 mm × 30 mm, 100 Å
Supplier: Waters Corp 186005990
- Chemistry: Cyano (CN)
- Separation mode: Reversed Phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limits: 45°C
- Maximum pressure: 18000 psi (1240 Bar)
- Particle shape: Spherical
- Particle size: 1.8 μm
- Pore size: 100 Å
- System compatibility: UPLC, UHPLC
- Particle technology: HSS
- Inner diameter: 3 mm
- Length: 30 mm
- Carbon load: 5%
- eCord enabled: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.