Learn More
Waters Corp Waters ACQUITY UPLC HSS PFP Column, 100Å, 1.8 μm, 2.1 mm X 75 mm
Supplier: Waters Corp 186005966
The ACQUITY UPLC HSS PFP is a non-endcapped silica-based column engineered for low pH separations, offering an alternative selectivity to a fully endcapped, high coverage C18 phase. These ACQUITY HSS PFP columns are fully scalable and transferable to HPLC separations.
- PFP/Fluoro-Phenyl chemistry for alternative selectivity.
- Reversed phase separation mode.
- Silica particle substrate.
- pH range from 2 to 8.
- Temperature limits up to 45°C.
- Maximum pressure up to 18000 psi (1240 Bar).
- Spherical particle shape; 1.8 μm particle size.
- Pore size of 100 Å.
- Designed for UPLC and UHPLC systems.
- Inner diameter of 2.1 mm and length of 75 mm.
- Carbon load of 7%.
- eCord enabled.
- One unit per package.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.