Learn More
Waters Corp ACQUITY Premier HSS C18 Column, 1.8 μm, 2.1 mm x 50 mm
Supplier: Waters Corp 186010015
ACQUITY Premier HSS C18 Columns utilize an ultra-performance C18 bonded phase for increased retention. High strength silica (HSS) particles and a tri-functional C18 bonded phase provide long column lifetimes at low pH. MaxPeak High Performance Surface hardware technology minimizes unwanted analyte/surface interactions, improving peak shape and signal intensity.
- C18 chemistry, reversed phase separation
- Spherical silica particle substrate
- pH range: 1 to 8 pH
- Maximum pressure: 18000 psi (1240 Bar)
- Low silanol activity, endcapped
- Particle size: 1.8 μm
- Pore size: 100 Å
- Parker-style endfitting
- For UHPLC and UPLC systems
- HSS particle technology
- Inner diameter: 2.1 mm
- Length: 50 mm
- Carbon load: 15%
- eCord technology enabled
- 1 unit per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.