Learn More
Waters Corp Column, C18, 1.7 μm, 2.1 x 100 mm, 130 Å
Supplier: Waters Corp 186010686
This column is designed for separating synthetic oligonucleotides using ion-pairing reversed-phase (IP-RP) chromatography. It features an ultra-low non-adsorptive surface to maximize sensitivity and reproducibility for metal-sensitive analytes like oligonucleotides. A fully integrated and easily replaceable 5 mm pre-column protects and extends the analytical column’s life.
- Designed for synthetic oligonucleotide separation
- Utilizes ion-pairing reversed-phase (IP-RP) chromatography
- Ultra-low non-adsorptive surface for enhanced sensitivity
- Integrated and replaceable 5 mm pre-column protects column life
- Chemistry: C18
- Particle size: 1.7 μm
- Dimensions: 2.1 x 100 mm
- Pore size: 130 Å
- pH range: 1 to 12
- Maximum pressure: 18000 psi (1240 bar)
- Particle technology: BEH
- QC tested for consistent performance
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.