Learn More
Waters Corp Waters Column, 2-Ethylpyridine, 1.7 μm, 2.1 mm, 150 mm
Supplier: Waters Corp 186006579
This column is designed and tested for the ACQUITY UPC2 system, offering high efficiency and resolution. It features a reduction and control of surface silanol activity on Viridis particles, which ensures excellent peak shapes under SFC conditions, even for well-retained basic achiral compounds, without the need for mobile-phase additives.
- Chemistry: 2-Ethylpyridine
- Separation mode: SuperCritical Fluid (SFC)
- Particle substrate: Hybrid
- Particle size: 1.7 μm
- Pore size: 130 Å
- Inner diameter: 2.1 mm
- Length: 150 mm
- Particle technology: BEH
- Technique: SFC, SFC/MS
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.